Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3786569

MPN #: 3737201

Guardian® Defender Ultra Harness w/ Waist Pad, Quick-Connect Chest, 3 D-Ring, M/L

Product Description
Trust is earned on the jobsite and the Defender Ultra was created to deliver on that. Developed through extensive collaboration with real users, the Defender Ultra harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves productivity - without compromising safety. This is a harness engineered with purpose. This is a harness you can trust. This is a harness built around you.

Features:
  • Fast, precise fit with enhanced mobility: DiaLock torso adjusters enable quick, accurate sizing, while the HexHip Chassis supports natural movement and reduces hip pressure on the jobsite
  • Clean, and unique lanyard and SRL management: Auto-resetting front and rear lanyard keepers control unused connectors, and the SRL adapter slot keeps dual SRLs positioned high and secure for improved weight distribution
  • Breathable comfort with added support: CoolFit perforated foam padding delivers airflow and a soft, contoured fit, while the fixed CoolFit waist pad provides stable all-day support and helps prevent sag when gear is added
  • Built-in durability and accessory readiness: EDC-coated hardware improves corrosion resistance and long-term durability, paired with a shoulder pad accessory loop for quick attachment of common jobsite accessories
  • Simplified inspections with digital tracking: Wear-indicating webbing with red inner core provides a clear visual cue for replacement, combined with Twiceme Technology® NFC chip for digital inspections and asset management via the Twiceme app


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM/L

Product Details

TypeFull Body Harness
PaddingYes
Ring TypeD-Ring
ColorYellow/Black
SeriesDefender Ultra Harness
For Use WithFall Protection
Padding LocationWaist
StyleVest Style Harness
Leg Connection TypeTongue Buckle
Chest Connection TypeQuick Connect
Back D-RingYes
MaterialPolyester/Steel/Nylon/Polyurethane
Package Quantity1
D-RingYes
Manufacturers Part Number3737201
Leg Strap BuckleTongue
Harness Connection3 D-Ring
Chest Strap BuckleQuick-Connect
BrandGuardian

Compliance & Certifications

CertificationsOSHA 19010.140; OSHA 1926.502; ANSI Z359.11