Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB3786538

MPN #: 3737301

Guardian® Defender Ultra+ Harness w/ Waist Pad, Quick-Connect Chest, Tongue-Buckle Legs,M/L

Product Description
Trust is earned on the jobsite and the Defender Ultra was created to deliver on that. Developed through extensive collaboration with real users, the Defender Ultra harness encompasses the insights, challenges, and expectations of the workers who rely on fall protection every day. With a tiered approach, we have constructed a harness range that meet the needs of every level of performance, comfort, and innovation. Every component reflects direct user insights. The result is a harness line full of unique innovations and useful features that reduces fatigue, enhances mobility, and improves productivity - without compromising safety. This is a harness engineered with purpose. This is a harness you can trust. This is a harness built around you.

Features:
  • Fast, precise fit with unrestricted movement: DiaLock torso adjusters enable quick sizing, while the 36-O harness chassis delivers exceptional mobility and comfort across the jobsite
  • Lightweight durability for demanding environments: Aluminum hardware reduces overall weight while maintaining durability in harsh jobsite conditions
  • Advanced cooling and impact mitigation: CoolFit-Xtra enhanced padding with FlexArmor SRL impact shield combines airflow channels and a flexible twin-shoulder design to keep you cool while reducing nuisance impacts from connected SRLs
  • Clean, controlled connector management: Auto-resetting front and rear lanyard keepers secure unused connectors away from the workspace, and the shoulder pad accessory loop provides quick attachment for common jobsite accessories
  • Simplified inspections with digital tracking: Wear-indicating webbing with red inner core provides a clear visual cue for replacement, combined with Twiceme Technology® NFC chip for digital inspections and asset management via the Twiceme app


PRICE
$265.95

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM/L

Product Details

TypeFull Body Harness
Ring TypeD-Ring
ColorGray/Black
SeriesDefender Ultra+ Harness
For Use WithFall Protection
D-Ring MaterialAluminum
Padding LocationWaist
StyleVest Style Harness
Leg Connection TypeTongue Buckle
Chest Connection TypeQuick Connect
Back D-RingYes
Package Quantity1
D-RingYes
Manufacturers Part Number3737301
Leg Strap BuckleTongue
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
BrandGuardian

Compliance & Certifications

CertificationsOSHA 19010.140; OSHA 1926.502; ANSI Z359.11