Delfin Nylon Filter Bag With Rubber Band, 16-1/2"Lx16-1/2"Wx14"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter, D 420mm (16.5") Nylon Bag with Rubber Band
For use with Models: AIR 80 WD 2V (V703), MISTRAL 802 WD (V102)
For use with Models: AIR 80 WD 2V (V703), MISTRAL 802 WD (V102)
PRICE
$539.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.5 in |
| Width | 16.5 in |
| Height | 14 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Filter Bags |
| Filtration | Nylon mic |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Vacuum Filters |
| Manufacturers Part Number | FI.0131.0000 |
| For Use With | Delfin Industrial |
| Brand | Delfin Industrial |