Delfin Class L Polyester Filter, 19-3/5"Lx19-3/5"Wx15-7/10"H
Write a Review
|
Questions & Answers (0)
Product Description
Filter, D 500mm (19.6"), H 400mm (15.7"), 20 Pockets, Polyester Star, Class L
For use with Models: DG 50 (V402), DG 50 SE (V404H), DG 70 (V407)
For use with Models: DG 50 (V402), DG 50 SE (V404H), DG 70 (V407)
PRICE
$975.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.6 in |
| Width | 19.6 in |
| Height | 15.7 in |
| Weight | 4 lbs |
Product Details
| Type | Class L Polyester Vacuum Filter |
| Filtration | Polyester mic |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Vacuum Filters |
| Manufacturers Part Number | FI.0042.0000 |
| For Use With | Delfin Industrial |
| Brand | Delfin Industrial |