Delfin Vacuum To Hose Connecter, 2 Way Branch, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Connector, Reducer, 2 Way Branch, 80mm/50mm/50mm (3"/2"/2"), Stainless Steel, Vacuum to Hose Connection
PRICE
$625.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.5 in |
| Width | 6.25 in |
| Height | 3.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum to Hose Connector |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Manufacturers Part Number | SL.0029.0011 |
| Inlet | 50mm |
| For Use With | 80mm Vacuum Connection |
| Brand | Delfin Industrial |