- 1-5kWh expandable with DELTA 3 Extra Battery, DELTA Pro 3 Extra Battery, DELTA 2 Extra Battery or DELTA 2 Max Extra Battery
- 1800W AC output, 2200W (surge 3600W) with X-Boost
- 5 fast recharging methods (AC, Solar, 800W Alternator Charger, Smart Generator 3000 (Dual Fuel), Multicharging)
- 5-year warranty
Ecoflow DELTA 3 Plus Portable Power Station, 15-5/8"L x 7-15/16"W x 11-3/16"H, 1024 Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,005.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 7-15/16 in |
| Height | 11-3/16 in |
| Weight | 28.3 lbs |
Product Details
| Battery Type | Lithium Iron Phosphate |
| Type | Portable Generator |
| Color | Silver |
| Series | EcoFlow DELTA |
| For Use With | EcoFlow DELTA 3 Series Smart Extra Battery, Solar panel |
| Batteries Included | Yes |
| Surge Power | 2700 |
| Voltage | 100 - 120 V |
| Battery Bank | 1024 Wh |
| Output Power | 1800 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station |
| Manufacturers Part Number | EFDELTA3P-US |
| Number of Outlets | 6 |
| Brand | EcoFlow |
Warranty
| Warranty | 5 yr |