SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Item #: WBB2279985

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.90 up to 15% OFF

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Ergodyne® GloWear® 8248Z Class 2 Two-Tone Surveyors Vest - Lime, 24075

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Radians® Type R Class 2 Two-Tone Surveyor Safety Vest, L, Green, SV6GL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, XL, LVM2-HDSUV-XL-XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, XL, LVM2-HDSUV-XL-XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Features:

  • Meets ANSI/ISEA 107-2015 Class II Standard
  • High-Vis Lime Mesh With Heavy Duty Black Webbing Enforcement & Grummet Holes For Tools And Lanyards
  • Zipper front closure
  • Nylon Mic Tab on Both Chest
  • Reinforced D-Ring Slot On The Upper Back
  • Sizes available: S-5X
8 Pockets

  • (1) Upper right Chest radio/cell phone pocket
  • (1) Upper right Chest Clear ID pocket
  • (1) 3-divisional pocket on left chest
  • (2) HUGE Lower exterior pockets with Hook and Loop closure flap (WxH: 14"x12")
  • (2) Inside Pockets Including Ipad Pocket With Pull Down Strap
  • (1) Rear clipboard pocket with side zipper closure (WxH: 23"x14").

Weights & Dimensions

  • Size 2XL

Product Details

  • Description Deluxe 8-Pocket High Visibility Heavy Duty Surveyors Safety Vest
  • Number of Pockets 8
  • Type Standard Safety Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Mesh
  • Style Safety Vest
  • Manufacturers Part Number LVM2-HDSUV-2X
  • Color Family Green
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI-107-2015 Class 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL

Item #: WBB2279985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL
    Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 2X, LVM2-HDSUV-2XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant