OccuNomix Traditional Deluxe Absorbent Cellulose Sweatbands Blue, 100/Pack, SBD100
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Deluxe Absorbent Cellulose Sweatbands, Blue, 100/Pack
Just dip in cold water, squeeze out and wear. Deluxe style features fine porosity, is thicker and more absorbent. Available in 100 Pack.
Just dip in cold water, squeeze out and wear. Deluxe style features fine porosity, is thicker and more absorbent. Available in 100 Pack.
PRICE
$97.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Sweatband |
| Material | Cellulose |
| Package Quantity | 100 |
| Description | Deluxe Cellulose Sweatbands |
| Color | Blue |
| Manufacturers Part Number | SBD100 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |