x

Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing 3O-1572 Deluxe 16 Gauge Single Overshelf 304 Stainless Steel - NSF 72"W x 15"D

Aero Manufacturing 3O-1572 Deluxe 16 Gauge Single Overshelf 304 Stainless Steel - NSF 72"W x 15"D

Item #: WBB208010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $509.00

$84.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Aero Manufacturing 3O-1572 Deluxe 16 Gauge Single Overshelf 304 Stainless Steel - NSF 72"W x 15"D

This Table Mounted Single Overshelf - measures 72"W x 15"D. shelf - is made with 16 gauge, 304 Series stainless steel. Constructed with sturdy 16 Gauge 1-5/8" stainless steel tubing mounted into Aerolock aluminum extrusions for extra strength. shelf - has 1-1/2" turn down on 4 sides. Includes hardware for easy assembly to workbench. Polished to a #4 mill finish. Easily assembled. NSF® Listed.

  • WIDTH INCHES 72
  • DEPTH INCHES 15
  • HEIGHT INCHES 18
  • CAPACITY CUBIC FEET 11
  • ASSEMBLY Unassembled
  • BRAND Aero Manufacturing Company
  • CONSTRUCTION 16 Gauge 304 Stainless Steel
  • MANUFACTURERS PART NUMBER 3O-1572
  • STYLE Shelf
  • TUBE DIAMETER INCHES 1-5/8
  • TYPE Single Overshelf
  • APPROVED/ CERTIFIED NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Stanley 57-522 Rubber Mallet, 18 oz.

Stanley 57-522 Rubber Mallet, 18 oz.

Item #: B321923

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.50

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Blue - Pkg Qty 24

Global Industrial™ Plastic Stack & Hang Bin, 4-1/8"W x 5-3/8"D x 3"H, Blue - Pkg Qty 24

Item #: 269680BL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.88

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

Item #: B1145506

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3O-1572 Deluxe 16 Gauge Single Overshelf 304 Stainless Steel - NSF 72"W x 15"D

Aero Manufacturing 3O-1572 Deluxe 16 Gauge Single Overshelf 304 Stainless Steel - NSF 72"W x 15"D

Item #: WBB208010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant