Global Industrial
Model # :WB261949GYD
Global Industrial Outdoor Perforated Steel Trash Can With Dome Lid & Base, 36 Gallon, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Thermoplastic receptacles are ideal for schools, public parks, outdoor office areas and more. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Includes dome lid, plastic liner, base and security cable. Assembly required.
View our coordinating collection of Recycling Bins.
View our coordinating collection of Recycling Bins.
PRICE
$909.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 43 in |
| Gauge | 1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Perforated Trash Can |
| Liner Material | Plastic |
| Color | Gray |
| Lid Color Family | Black |
| Opening | 11"W x 8"H |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Description | Perforated Metal Trash Can with Base |
| Manufacturers Part Number | 261949GYD |
| Indoor/Outdoor | Outdoor |
| Collection | Perforated Metal Collection |
| Shape | Round |
| Brand | Global Industrial |