
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wilson Safe Depository Safe RH13C Combo Lock - 14-1/4"W x 8-1/4"D x 13"H, Black
- Quickest, easiest, and most efficient way to instantly secure cash
- Limits cash exposure, reducing robbery and internal threats
- Solid steel safes with a variety of options
- All models meet "B" rate specifications
- Ideal for retailers, restaurants, and hotels
- No batteries required
- Safe, instructions, bolt down kit, pre-drilled holes for bolt down
Weights & Dimensions
- Depth 14-1/4 in
- Width 8-1/4 in
- Inside Height 7-1/2 in
- Inside Depth 10 in
- Height 13 in
- Weight 32 lbs
- Inside Width 8 in
Product Details
- Number of Fixed Shelves 0
- Lock Type Combination Lock
- Type Depository Safe
- Brand Wilson Safe
- Package Quantity 1
- Material Steel
- Manufacturers Part Number RH13C
- Color Family Black
- Deposit Type Top Drop Slot Load
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

Wilson Safe Depository Safe RH13C Combo Lock - 14-1/4"W x 8-1/4"D x 13"H, Black
$407.94
- Product Information
- Customer Review
- Product Q&A
- Accessories