x

Take 15% off your entire order!

Offer applied at checkout

DBI-Sala™ Derrick Style Harness 1105826, W/Back & Side D-Rings, Tongue Buckle Legs, Small

DBI-Sala™ Derrick Style Harness 1105826, W/Back & Side D-Rings, Tongue Buckle Legs, Small

Item #: WBB825011

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$235.00 up to 12% OFF

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta™ Derrick Style Harness, W/Back & Side D-Rings, Tongue Buckle Legs, Small

This harness is designed for the oil industry and more specifically for the worker who operates on the monkey board. It includes added options for connection to the derrick belt and provides the worker with fall protection and comfort with the large frontal pad while positioning for the next drilling pipe.

Every DBI/SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on. The integrated spring loaded stand-up back D-ring is an 'industry first' and provides the user with quick connection - enhancing ease-of-use and worker productivity. Optional Delta™ Comfort pad accessory can be added for wrap-around comfort for longer hours of wear with less fatigue.

Whether you wear a harness 4 hours a day or 14 hours a day, it needs to feel good and fit right for optimum comfort, safety and productivity. DBI/SALA harnesses are designed to fit you - no matter what your size or shape!

Features

  • Delta No-Tangle™ design for added comfort and easy donning
  • Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
  • Mating buckles to connect to derrick belt
  • Derrick belt incorporates tongue buckle adjustment, mating buckles to connect to harness and two fixed front D-rings for positioning.
  • Side D-rings
  • Adjustable non-slip chest strap with easy to use pass-thru buckle
  • Tongue buckle leg straps for fast & easy donning
  • Polyester webbing construction for added durability
  • Plated hardware for corrosion resistance
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

  • COLOR FINISH Black/Red
  • BRAND DBI-Sala
  • DESCRIPTION Delta™ Derrick Style Harness
  • FOR USE WITH 1000542 Derrick Belt
  • MANUFACTURERS PART NUMBER 1105826
  • MATERIAL(S) Polyester Web
  • SIZE S
  • STYLE Cross-Over Style Harness
  • TYPE Work Positioning, Suspension/Rigging
  • APPLICATION Oil and Gas
  • WEIGHT CAPACITY 420 lbs
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT No
  • RING TYPE Back & Side D-Rings
  • PAD --
  • CHEST CONNECTION TYPE Pass-Through
  • FRONT D RING No
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DBI-Sala™ Derrick Style Harness 1105826, W/Back & Side D-Rings, Tongue Buckle Legs, Small

DBI-Sala™ Derrick Style Harness 1105826, W/Back & Side D-Rings, Tongue Buckle Legs, Small

Item #: WBB825011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant