x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 4440002 - Designer Displayware™ Wide Rim Square Plate 12", White - Pkg Qty 4

Carlisle 4440002 - Designer Displayware™ Wide Rim Square Plate 12", White - Pkg Qty 4

Item #: WBB632249

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $103.80 / Pkg of 4

Save $5.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Designer Displayware™ WR Square Plate 12" - White

Features:

  • Palette Designer Displayware™ is lighter weight than comparable ceramic or enamel pieces
  • Construction is break resistant, reducing the cost and risks associated with broken ceramic
  • High quality, heavy-weight melamine
  • Enjoy the look and feel of china without the replacement cost
  • Break-resistant melamine is safe for temperatures up to 212°F
  • NSF listed, dishwasher safe
  • Classic wide rim (WR) styling in a variety of shapes looks great with almost any decor, menu trend, or deli landscape
  • BPA free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 4440002
  • DESCRIPTION Square Plate
  • WIDTH INCHES --
  • HEIGHT INCHES 1
  • COLOR White
  • CONSTRUCTION Melamine
  • PACKAGE QUANTITY 4
  • TRADEMARK Designer Displayware™
  • NSF Yes
  • DIAMETER INCHES 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4440002 - Designer Displayware™ Wide Rim Square Plate 12", White - Pkg Qty 4

Carlisle 4440002 - Designer Displayware™ Wide Rim Square Plate 12", White - Pkg Qty 4

Item #: WBB632249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant