x

Take 15% off your entire order!

Offer applied at checkout

+

PaperPro® Evo™ Desktop Stapler, 20 Sheet Capacity, Black

PaperPro® Evo™ Desktop Stapler, 20 Sheet Capacity, Black

Item #: WBB843372

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PaperPro® Evo™ Desktop Stapler, 20 Sheet Capacity, Black

Spring-powered desktop stapler delivers one-finger stapling power for up to 20 sheets at a time. Ergonomic design features Jam-free performance, a comfortable grip, lightweight metal construction, and nonslip rubberized base. Drop-in loading with full-strip capacity works with standard staples. Capacity is 210 staples. Desktop stapler includes one rack of staples.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 210
  • WIDTH INCHES 3
  • CONSTRUCTION Plastic/Metal
  • HEIGHT INCHES 1-4/5
  • WEIGHT LBS 0.5
  • BRAND PaperPro
  • DESCRIPTION Evo™ Desktop Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER ACI1423
  • SUPPLY TYPE Basic Supplies
  • SHEET CAPACITY 20
  • STRIP SIZE Full
  • STAPLER TYPE Desktop
  • STYLE Staplers
  • LENGTH INCHES 6-1/2
  • JAM FREE Yes
  • TYPE Desktop Stapler
  • TYPE OF STAPLE USED Standard Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PaperPro® Evo™ Desktop Stapler, 20 Sheet Capacity, Black

PaperPro® Evo™ Desktop Stapler, 20 Sheet Capacity, Black

Item #: WBB843372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PaperPro® Evo™ Desktop Stapler, 20 Sheet Capacity, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant