x

Take 15% off your entire order!

Offer applied at checkout

Detectable Underground Warning Tape - Caution Buried CATV Line Below - 3"W

Detectable Underground Warning Tape - Caution Buried CATV Line Below - 3"W

Item #: WBB67791

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.83 up to 1% OFF

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DETECTABLE UNDERGROUND WARNING TAPE
Detectable Underground Warning Tape - "Caution: CATV Line Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.

  • LENGTH FEET 1000
  • WIDTH INCHES 3
  • COLOR FINISH Red
  • BRAND National Marker Company
  • CONSTRUCTION Aluminum & Polyethylene
  • DESCRIPTION Detectable Underground Warning Tape
  • MANUFACTURERS PART NUMBER DT3 OCATV
  • PACKAGE QUANTITY 1
  • THICKNESS MIL 5
  • TYPE Caution Buried CATV Line Below
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Detectable Underground Warning Tape - Caution Buried CATV Line Below - 3"W

Detectable Underground Warning Tape - Caution Buried CATV Line Below - 3"W

Item #: WBB67791

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant