
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
DETECTABLE UNDERGROUND WARNING TAPE
Detectable Underground Warning Tape - "Caution: CATV Line Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.
Detectable Underground Warning Tape - "Caution: CATV Line Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.
Product Details
- Type Caution Buried CATV Line Below
- Package Quantity 1
- Brand National Marker Company
- Description Detectable Underground Warning Tape
- Material Aluminum & Polyethylene
- Manufacturers Part Number DT6 OCATV
- Color Family Red
Weights & Dimensions
- Width 6 in
- Thickness 5 mil
- Length 1000 ft
Customer Review
Product Q & A
There are no questions for this product.

Detectable Underground Warning Tape - Caution Buried CATV Line Below - 6"W
$179.95
- Product Information
- Customer Review
- Product Q&A
- Accessories