Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB67982

MPN #: DT3 BRFM

Detectable Underground Warning Tape - Caution Buried Force Main Below - 3"W

|
Questions & Answers (0)
PRICE
$84.95
was $89.83
Save $4.88 (5.43%)
Usually ships in 3 to 6 days
Detectable Underground Warning Tape - "Caution: Buried Force Main Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.