x

Take 15% off your entire order!

Offer applied at checkout

+

DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk

DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk

Item #: WB534146

(6)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $183.34

Save $9.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DEWALT® 18V XRP™ Battery Combo Pack

  • (2) High capacity XRP™ batteries have 40% more run-time than standard batteries
  • Powers entire DEWALT® line of 18V tools allowing users to run multiple tools off of the same battery pack

  • BRAND DeWalt
  • VOLTAGE 18
  • BATTERY CHEMISTRY NiCd (Nickel-Cadium)
  • MANUFACTURERS LIMITED WARRANTY YEARS 3
  • PACKAGE QUANTITY 2
  • TYPE Power Tool Battery
  • MANUFACTURERS PART NUMBER DC9096-2
  • BATTERY INCLUDED Yes
  • CHARGER INCLUDED No
  • BATTERY AMP HOURS (Ah) 2.4
  • BATTERY SYSTEM XRP™
  • # BATTERIES INCLUDED 2
  • BATTERY SIZE Standard Capacity
  • SERIES XRP™
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SALVADOR

    Date: June 16, 2020

    N/A
    Your review:
    N/A
  • Reviewer: Anonymous

    Date: September 19, 2019

    Great deal
    Your review:
    Thank you
  • Reviewer: Anonymous

    Date: August 30, 2018

    Excellent indeed!
    Your review:
    Best price around!
  • Reviewer: Anonymous

    Date: March 23, 2018

    18V XRP Batteries
    Your review:
    I'm very happy with only the 18V XRP 2 PK batteries over the standard 18V, last twice as long.
  • Reviewer: Anonymous

    Date: July 09, 2014

    fine
    Your review:
    fine
  • Reviewer: Anonymous

    Date: September 02, 2013

    Great
    Your review:
    Keeps my tools running strong!
Product Q & A

There are 1 questions and 1 answer for this product.

  • I have DeWalt machine whose battery is 18 volts and Battery is DC 9098. Does the battery DC 9096 will work on it. Thanks

    Question Asked By: Arshad, December 21, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Yes. All DeWALT 18V batteries are interchangeable.

Accessories
Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk

DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk

Item #: WB534146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk
    DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk
    DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk
    DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk
    DeWALT® DC9096-2 18V NiCD XRP Battery 2.4Ah 2Pk
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant