Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WB501235

MPN #: DWE7491RS

DeWalt® DWE7491RS 10" Jobsite Table Saw & Rolling Stand

Product Description
DeWALT® DWE7491RS 10" Jobsite Table Saw & Rolling Stand

Features:
  • Rack & Pinion Telescoping Fence System Make fence adjustments fast, smooth and accurate
  • Patented material support, can be used for narrow rip cuts
  • 32-1/2" Rip capacity easily cuts a variety of larger shelving and trim materials
  • On Board Storage System provides easy access to the Blade Guard Assembly, fence, riving knife, miter gage, wrenches, push stick, and cord wrap when not in use
  • Rolling stand designed for easy set up and breakdown with excellent stability
  • Telescoping fence rails retract to create a small, portable package
  • Flip over ripping fence Allows for narrow rip cuts
  • 15 Amp Motor quickly rips through hardwoods with ease
  • 2-1/2" Dust Collection Port easily connects to a vacuum for efficient dust extraction
  • 3-1/8" depth of cut at 90° and 2-1/4" at 45°
  • 21-7/8" X 26 - 3/8" table provides superior material support
Includes:
  • 22" Max Rip to Left of Blade
  • 10" 24-Tooth Carbide Blade
  • Rolling Stand
  • Push Stick
  • Miter Gauge
  • Rip Fence
  • 2x Blade Wrenches
  • Blade Guard Assembly


See price in cart

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight90 lbs
Arbor Size5/8 in
Max Cutting Depth3-1/8 in
Max Rip Right of Blade32-1/2 in
Max Cut Depth @ 45°2-1/4 in
Table Size (L x W)26-3/4 X 26-3/4 in
Blade Diameter10 in
Rip Capacity32-1/2 in
Arbor Diameter5/8 in
Dust Port Diameter2-1/2 in

Product Details

Depth of Cut at 90°3-1/8 in
Prewired Voltage120 V
Arbor Speed4800 rpm
Phase1
Manufacturers Part NumberDWE7491RS
Table MaterialAluminum
Motor Horsepower2 HP
BrandDeWalt
TypeTable Saw & Rolling Stand
Amperage15 A
No Load Speed4,800 RPM
Max Width of Dado8 in
StyleContractor
Fence StyleTelescoping
Voltage120 V
DescriptionJobsite Table Saw & Rolling Stand
Depth of Cut at 45°2-1/4 in
Max Rip Left of Blade24 in