Designed for tough jobsite duties, the DEWALT 80 Gallon 2 stage Air Compressor is built with great quality construction and performance for the professional. The unit features a cast iron, industrial-duty, 2-stage reciprocating splash lube compressor pump with a patented piston design, cooling fins, and a flywheel design for improved cooling. The electric motor also features a thermal overload protection system to ensure reliable operation. The DEWALT 80 Gallon vertical stationary electric compressor is a durable and long-lasting compressed air solution that is made for the long haul in order to get the job done.
DeWALT® 80 Gallon 5 HP Two Stage Stationary Air Compressor
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,899.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34.75 in |
| Width | 31.5 in |
| Height | 76.5 in |
| Weight | 467 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | 30W Non-Detergent |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Yes |
| Max PSI | 175 psi |
| Start Type | Electric |
| Material | Cast Iron and Steel |
| Phase | 1 |
| CFM @ 175 PSI | 16.2 CFM |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | DXCMV5048055.1 |
| Pump Type | Two Stage |
| Low Oil Shutoff | No |
| Brand | DeWalt |
| CFM | 17 CFM |
| CFM @ 100 PSI | 17 CFM |
| Horsepower | 5 HP |
| Color | Yellow |
| Style | Vertical |
| Voltage | 230 V |
| Description | 80 Gal. 5 HP Two Stage Stationary Air Compressor |
| Fuel Type | Electric |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL-CSA-ASME |