Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB242839

MPN #: DCV580H

DeWalt® DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Product Description
Easily accessible, washable/reusable filter - tap or water rinse to clean. Heavy-duty, crush-resistant, fully-integrated 5' (by 1-1/4" diameter) hose provides durability, flexibility and ease-of-use. On-board hose and accessory storage makes the vacuum easy to carry/transport. Tank capacity provides enough storage to empty a toilet or clogged pipe. Also included are crevice tool and wide nozzle tool attachments. 7.98 lb (pound). Battery and charger sold separately.

Key Features:
  • Tank Capacity: 2 gal
  • Color: Yellow/Black
  • Filter Type: Washable High Efficiency
  • Voltage Rating: 18V or 20V
  • Pkg Qty: 1

What's Included:
  • (1) DCV580H Wet/Dry Vacuum
  • (1) 5 ft. On-Board Hose
  • (1) Crevice Tool Attachment
  • (1) Wide Nozzle Tool Attachment

PRICE
$245.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Hose Diameter1-1/4 in
Hose Length5 ft

Product Details

TypeCordless Vacuum
CFM31 CFM
Type of PowerBattery
ColorYellow
Series18V, 20V MAX
Filter TypeWashable
Batteries IncludedNo
Capacity2 gal
Voltage18/20 V
FiltrationWashable High Efficiency
MaterialPlastic
Manufacturers Part NumberDCV580H
Charger IncludedNo
BrandDeWalt

Warranty

Warranty3 yr