Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ashland Conveyor Products

Model # :WBB3212299

MPN #: 33602

Ashland DG 1-7/8" Dia. Galvanized Steel Replacement Roller, 24" BF, 7/16" Hex Plain Steel Shaft

Product Description
The Model DG roller is spring retained, constructed of a 1-7/8" diameter 12 gauge galvanized steel tube and a 7/16" hex plain steel shaft.

PRICE
$46.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-9/16 in
Weight Capacity270 lbs
Weight6 lbs
Axle Diameter7/16 Hex in
Roller Diameter1-7/8 in
Between Frame Width24 in
Axle Length25-9/16 in
Gauge12

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube1-7/8 x 12 Ga. Galvanized Steel For 24" Between Frame
ColorSilver
SeriesDG
RetentionSpring
StyleReplacement Roller
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part Number33602
BrandAshland Conveyor Products