Add to list
Share
Print


Model #: WBB2381058
MPN #: 195261
Rice Lake DHH-10 Digital Home Health Scale, 440 lb x 0.2 lb - 2 Pack
|
Questions & Answers (0)
PRICE
$109.95
Free Shipping Usually ships in 3 to 6 days
Rice Lake's DHH-10 digital home health scale is designed to efficiently weigh up to 440 pounds (200 kilograms). Users can alternate between pound and kilogram weighing with a simple press of a button. Featuring a bright LCD display and tempered glass weighing surface, the DHH-10 is battery operated and indicates to users when power is low. An optional DHH-10BT Bluetooth® model can be synced with the AccuroFit application on Apple and Android mobile devices for personalized health monitoring.
Features:
Features:
- 8 mm tempered safety glass weighing surface
- Battery operation
- Low battery indication
- Display lb or kg with the simple press of a button
- Large LCD display
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.