x

Take 15% off your entire order!

Offer applied at checkout

+

NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black

NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black

Item #: WBB1806743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$81.29 up to 3% OFF

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Diamond-Cushion 1/2" Thick Anti-Fatigue Classic Floor Mat, 3' x 6' Black

PVC closed cell foam relieves leg and back discomfort; provides a barrier to cold floors. Diamond pattern top surface for added traction; easy to sweep clean. 1/2" overall thickness. Black color finish. One year against manufacturers defects.

  • LENGTH INCHES 72
  • LENGTH FEET 6
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR No Border
  • BRAND NoTrax
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 508S0036BL
  • SURFACE PVC
  • THICKNESS INCHES 1/2
  • TYPE Pre-Cut Mat
  • WEIGHT LBS 14
  • PRODUCT BRAND Diamond Cushion™
  • PATTERN Diamond-Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black

NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black

Item #: WBB1806743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black
    NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant