Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WU252671BK

MPN #: 2057009004

Apache Mills Diamond Deluxe Soft Foot™ Mat 1/2" Thick 4' x Up to 60' Black

Select Length in (feet)

4 feet
Product Description
DIAMOND TOP MATTING
Engineered for comfort and safety. 1/2" thick closed cell sponge construction helps reduce leg and back fatigue allowing for greater productivity and alertness. Diamond embossed surface helps provide a safe walking surface, resistance to abrasion, and easy cleaning.

Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.

PRICE
$62.00

($15.50/foot)

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 foot - 5 feet
15.50
Buy 6 feet - 10 feet
14.75Save $0.75 (5%)
Buy 11+ feet
14.50Save $1.00 (6%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthCustom Length
Width4 ft
Thickness1/2 in

Product Details

TypeCut To Length
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialVinyl
SeriesDiamond Deluxe Soft Foot™
Border Color FamilyBlack
ESDNo
Backing MaterialPVC Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionCustom Length Mat, 1 - 60 ft
Manufacturers Part Number2057009004
Slip ResistantYes
BrandApache Mills

Compliance & Certifications

Environmental ConditionsManufacturing, Cleanroom, Home & Office