x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black

Item #: WB905187BK

(8)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

No Border

Price is $13.25 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

2 ft 13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Apache Diamond Foot Anti-Fatigue 15/16" Thick 2'W Cut Length 1Ft Up To 75Ft Black Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 24
  • WIDTH FEET 2
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3926709002
  • MODEL 39-267
  • SURFACE Vinyl
  • THICKNESS INCHES 15/16
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • WEIGHT LBS 3
  • SAVINGS Everyday Low Price
  • PRODUCT BRAND Diamond Foot
  • PATTERN Diamond-Plate
Customer Review

4.5

  • 5 Star

    6
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 29, 2019

    Fatigue mats
    Your review:
    Very useful in our process areas as teammates assemble our kits
  • Reviewer: Anonymous

    Date: May 21, 2018

    Top Quality
    Your review:
    Worth the investment, as promised.
  • Reviewer: Anonymous

    Date: January 20, 2015

    Just what I was looking for.
    Your review:
    great product for a good price. I will be purchasing additional mats in the future.
  • Reviewer: Anonymous

    Date: February 24, 2014

    Good quality product
    Your review:
    Good quality product that matched the description
  • Reviewer: Anonymous

    Date: February 12, 2014

    Great Product!
    Your review:
    Ordered 4 of these, Customer service answered all my questions before orderering and were great! Product is exactly as advertised very comfortable no skid. We are in a pet grooming shop and nothing sticks to these. Very easy to clean. Highly recommend!
  • Reviewer: Anonymous

    Date: January 03, 2014

    Not for Oil
    Your review:
    These are a great anti fatigue mat, but do not use them in an oil environment. You will track dirty foot prints everywhere. *Global Management Comment: We specifiy in our copy that this mat is ideal for use in dry workstation areas*
  • Reviewer: Anonymous

    Date: October 11, 2013

    Very good for the money
    Your review:
    A little on the thin side, but over all great product for the price.
  • Reviewer: Anonymous

    Date: March 14, 2013

    Great product and great price
    Your review:
    These were the least expensive ergonomic mats I could find but they're as good as some that I saw for twice the price. My feet and back hurt less at the end of the day since putting them in my lab. These are definitely a necessity for work areas that require long periods of standing.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black

Item #: WB905187BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 2' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant