x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border

Item #: WB905188YB

(17)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • No Border
  • Yellow

Yellow

Price is $20.25 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

3 ft 20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Apache Diamond Foot Anti-Fatigue 15/16" Thick 3'W Cut Length 1Ft Up To 75Ft Black/Yellow Border Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR Yellow
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3926709033
  • MODEL 39-267
  • SURFACE Vinyl
  • THICKNESS INCHES 15/16
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • WEIGHT LBS 4.4
  • SAVINGS Everyday Low Price
  • PRODUCT BRAND Diamond Foot
  • PATTERN Diamond-Plate
Customer Review

5.0

  • 5 Star

    14
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RAJESH

    Date: April 22, 2021

    Looks very pro.
    Your review:
    Very Comfortable and seems durable.
  • Reviewer: Anonymous

    Date: May 24, 2019

    Diamond Plate Ergo Mat
    Your review:
    The USPS employees love this mat because of the thickness, approximately 1 inch.
  • Reviewer: Anonymous

    Date: May 03, 2017

    anti fatigue mat
    Your review:
    Very good product, helps save back,feet,and leg problems with our employees that stand for several hours a day
  • Reviewer: Anonymous

    Date: March 24, 2017

    Nice Mat
    Your review:
    Holds up ok and feels good to stand on
  • Reviewer: Anonymous

    Date: December 23, 2016

    Fatigue mat
    Your review:
    Great quality product. Fast shipping
  • Reviewer: Anonymous

    Date: September 01, 2016

    Diamond Plate Ergonomic Mat
    Your review:
    We purchased one for our warehouse manager and our superintendent liked it so much we had to by him one as well. Our technicians have asked where we got the mats from and we have been sending them links to this website. Everyone comes into the warehouse just to stand on the mats.
  • Reviewer: Anonymous

    Date: March 09, 2016

    SHOP MAT
    Your review:
    GREAT PRICE FAST DELIVERY
  • Reviewer: Anonymous

    Date: November 25, 2015

    Great product, Great price
    Your review:
    Best price I have found on this style mat.
  • Reviewer: Anonymous

    Date: November 02, 2015

    Great product!
    Your review:
    Great, exactly what I wanted with the convenience of custom sizes. feels great even after 8 hours of standing and stays put.
  • Reviewer: Anonymous

    Date: September 28, 2015

    great ergonomic mat
    Your review:
    We ordered several of these mats and our employees really like them. Great cushioning without being too soft or too high to cause tripping thanks to the tapered edges
Product Q & A

There are 1 questions and 1 answer for this product.

  • Does 905188YB have beveled edges on 4 sides when cut?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      4 sides will be beveled.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border

Item #: WB905188YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 3' x Up to 75' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant