x

Take 15% off your entire order!

Offer applied at checkout

+

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border

Item #: WB905189YB

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • No Border

Yellow

Price is $26.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

4 ft 26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Apache Diamond Foot Anti-Fatigue 15/16" Thick 4'W Cut Length 1Ft Up To 75Ft Black/Yellow Border Mat
This antifatigue, slip-resistant, 15/16" thick ergonomic mat is ideal for use in industrial workstation areas. The solid vinyl top surface is embossed with raised diamond plate for superior traction and features wide beveled borders to promote safety. Closed cell sponge base adds firm support.


Features
  • For use in dry work areas
  • Vinyl surface/ErgoFlex™ Closed-cell Foam Base
  • Spark resistant, excellent for all welding applications


  • LENGTH INCHES 12 To 900
  • LENGTH FEET 1 To 75
  • WIDTH INCHES 48
  • WIDTH FEET 4
  • COLOR FINISH Black
  • BACKING MATERIAL Closed-Cell PVC Foam
  • BORDER COLOR Yellow
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 3926709034
  • MODEL 39-267
  • SURFACE Vinyl
  • THICKNESS INCHES 15/16
  • TYPE Cut Length/Min. 1 Ft., Max 75 Ft.
  • SAVINGS Everyday Low Price
  • PRODUCT BRAND Diamond Foot
  • PATTERN Diamond-Plate
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 28, 2015

    Great mats
    Your review:
    We ordered several of these mats and our employees really like them. Great cushioning without being too soft or too high to cause tripping thanks to the tapered edges
  • Reviewer: Anonymous

    Date: March 13, 2013

    Excellent Product
    Your review:
    These mats are of excellent quality. Well worth the money. They are supportive but soft and extremely comfortable. We purchased them for employee work stations where the employees are standing in one area for an entire shift in order to avoid long term strain or repetitive motion injury from stepping on and off smaller mats. I think they will work great for this purpose. At the same time the employees love them. Our assembly lead stated this is the first day her legs were not tired after working all day! They also look great!
  • Reviewer: Anonymous

    Date: June 11, 2012

    Diamond Plate Ergonomic 15/16" Antifatigue Mat
    Your review:
    We started out with 2 and as our old mats are wearing out, we are replacing them with these! Our employees love them, they stand for long stretches of time throughout the day and have specifically requested these mats! We can buy them in any lenghth (perfect for our individual work stations) and several different widths. They are very cushiony! No more tired feet and legs!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border

Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border

Item #: WB905189YB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border
    Apache Mills Diamond Foot™ Diamond Plate Mat 15/16" Thick 4' x Up to 75' Black/Yellow Border
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant