x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black

Item #: WB607020BK

Not Yet Rated

  • No Border
  • Yellow
  • Chevron

No Border

Price: $874.00

$145.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Apache Mills Diamond Deluxe Soft Foot™ Matting

The absolute favorite for comfort. Diamond-patterned anti-fatigue matting offers comfortable underfoot cushioning. Reduces pressure pain caused by prolonged standing, this comfortable mat promotes employee productivity, morale and physical well being. For use in even the toughest dry work areas. The chemical resistant, durable deck-plate surface mat is bonded to a vinyl top with buoyant foam base. Beveled for safety.

Features
  • For use in wet or dry work areas
  • Vinyl surface/Foam base
  • 1/2" Thick


  • LENGTH INCHES 900
  • LENGTH FEET 75
  • WIDTH INCHES 36
  • WIDTH FEET 3
  • COLOR FINISH Black
  • BACKING MATERIAL Foam
  • BORDER COLOR No Border
  • BRAND Apache Mills
  • DESCRIPTION Anti-Fatigue Mat
  • MANUFACTURERS PART NUMBER 39067090030007500
  • MODEL 39-067
  • SURFACE Vinyl
  • THICKNESS INCHES 9/16
  • TYPE Full Roll 75 Ft.
  • WEIGHT LBS 244
  • PRODUCT BRAND Diamond Foot™
  • PATTERN Diamond-Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black

Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black

Item #: WB607020BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black
    Apache Mills Diamond Deluxe Soft Foot™ Mat 9/16" Thick 3' x 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant