Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WBB3168751

MPN #: 39277090020000300

Apache Mills® Diamond Star™ Anti-Fatigue Mat, 11/16" Thick, 2'W x 3'L, Black

Product Description
Durable vinyl surface bonded to a resilient, closed-cell vinyl foam, providing excellent anti-fatigue and wear characteristics. This matting uses 11/16" thick foam for improved comfort. Thick, ergonomic foam provides greater resilience and enhanced standing comfort. Popular diamond plate surface for enhanced traction. Surface resists common fluids, most chemicals, and is non- flammable. Eco-friendly thermoplastic rubber surface bonded to a comfortable Phthalate-free foam backing.

Features:
  • 11/16" thick Ultra-Comfort foam
  • Rugged diamond deckplate provides great traction and wear characteristics
  • Spark resistant, excellent for all welding applications
  • Great mat for any industrial work cell needing comfort
  • Beveled edges for added safety


PRICE
$26.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight9 lbs
Thickness11/16 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry: 0.8424/Wet: 0.7262
ColorBlack
Surface MaterialVinyl
SeriesDiamond Star
Border Color FamilyBlack
Backing MaterialPVC
PatternDiamond Plate
ModularNo
EdgeBeveled
AntimicrobialNo
DescriptionIndustrial Anti-Fatigue Mat
Manufacturers Part Number39277090020000300
Slip ResistantYes
BrandApache Mills

Warranty

Warranty5

Compliance & Certifications

Environmental ConditionsWelding, General Industry