NoTrax® Diamond-Tuff Max Anti Fatigue Mat 1" Thick 3' x 75' Black/Yellow Border
Write a Review
|
Questions & Answers (0)
Product Description
Akro Diamond-Tuff 1" Thick Anti-Fatigue/Anti-Slip Classic Floor Mat, 3' x 75' Black/Yellow
Vinyl diamond-plate top surface combined with dense closed cell foam base utilizing exclusive UniFusion technology. UniFusion bond guaranteed for the life of the mat. 1" overall thickness. One year against manufacturers defects.
Vinyl diamond-plate top surface combined with dense closed cell foam base utilizing exclusive UniFusion technology. UniFusion bond guaranteed for the life of the mat. 1" overall thickness. One year against manufacturers defects.
PRICE
$2,319.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 3 ft |
| Thickness | 1 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Diamond-Tuff Max |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Diamond Plate |
| Modular | No |
| Edge | Beveled |
| Antimicrobial | No |
| Manufacturers Part Number | 510R0036YB |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |