Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delta Plus

Model # :WBB3160255

MPN #: DIAM6WTRORFL

Delta Plus Diamond VI WIND Front Brim Safety Helmet, Adjustable One-D Rotor Clamping System, Orange

Product Description
ABS vented safety helmet. Innovative "baseball cap" shape to improve vision when looking up. Tested in normal wearing and reverse wearing to reduce encumbrance. Polyamide cradle: 3 textile straps with 8 fixing points. Foam sweat band. Rotor clamping system : head sizes 53 to 64 cm. 2 possible positions of the headband (top/low) for a better comfort.

Features:
  • Vented helmet
  • Breathability that allows comfortable extended wearing
  • Wider shell and bigger headband
  • Suitable for all face types with improved ergonomics
  • Short curved peak
  • Better vertical field of view for more safety
  • Also certified for reverse wearing
  • Maximum field of vision without visor
  • One-D Rotor ergonomic clamping system
  • One-handed adjustment with or without gloves
  • 2 headband settings (high / low)
  • Universal fit
  • Comfort of use guaranteed
  • The Iconic helmet in construction and industry with its unique design
Certifications & Standards:
  • ANSI-ISEA Z89.1:2014 American National Standards Institute- Industrial Head protection -Hard Hat Types and Class Standards
  • TYPE I: I Type of impact protection : TYPE I: Impact top of the head + Flammability + Penetration
  • CLASS C: C Electrical protection class => Class C: Conductive: not electrically tested


PRICE
$26.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6-1/2 to 8

Product Details

TypeSafety Helmet
VentilationYes
Accessory SlotsYes
Shell MaterialABS Material
ColorOrange
SeriesDiamond VI Wind
DescriptionDiamond VI WIND Baseball Cap Shape Ventilated Safety Helmet
Package Quantity1
Manufacturers Part NumberDIAM6WTRORFL
SuspensionAdjustable One-D Rotor Clamping System
BrandDelta Plus
Hard Hat StyleFront Brim

Compliance & Certifications

CertificationsANSI/ISEA Z89.1-2014, TYPE 1, Class C
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassC