Add to list
Share
Print


Model #: WBB480576
MPN #: USHM180G
Escali USHM180G Digital Health Monitor Bathroom Scale, 400lb x 0.2lb/180kg x 0.1kg, Glass
|
Questions & Answers (0)
PRICE
$74.95
was $94.95Save $20.00 (21.06%)
Free Shipping on orders $75+ Usually ships in 2 to 5 days
Escali USHM180G Digital Health Monitor Bathroom Scale, 400lb x 0.2lb/180kg x 0.1kg, Glass
Glass Elegance The black tempered glass platform accentuated with stainless steel foot placers give this bathroom scale a modern look which will provide style and sophistication to any bathroom. The scale provides weight, bodyfat, body water and muscle mass data through the instant-on feature; this feature will provide the user with immediate info when positioned on the scale. Warning: Do not use this product if you have a pacemaker or other internal electronic device.
Features:
Glass Elegance The black tempered glass platform accentuated with stainless steel foot placers give this bathroom scale a modern look which will provide style and sophistication to any bathroom. The scale provides weight, bodyfat, body water and muscle mass data through the instant-on feature; this feature will provide the user with immediate info when positioned on the scale. Warning: Do not use this product if you have a pacemaker or other internal electronic device.
Features:
- Capacity : 400 Lb or 180 Kg
- Accurately measures in 0.2 lbs or 0.1 kg
- User setting for male, female or athlete 4 user memory stores personal information
- Instant-On Technology
- User friendly Hold feature
- Ultra thin design, only inch (2 cm) high
- Automatic shut-off feature ensures long battery life
- 2 lithium batteries included
- Dimensions: 12.3" x 12.3" x 0.75" (30cm x 30cm x 2cm)
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.