Add to list
Share
Print


Model #: WBB480581
MPN #: XL200
Escali XL200 Digital Bathroom Scale with Extra Large Display, 440lb x 0.2lb/200kg x 0.1kg, White
|
Questions & Answers (0)
PRICE
$66.95
Free Shipping on orders $75+ Usually ships in 2 to 5 days
Extra Large Bright Display Digital Bathroom Scale. The extra large digits on the XL bathroom scale make for easier reading, and the convenient tap-on platform allows the user to tap the top of the platform to turn the scale on. Once weight is measured, the display continues to show the weight after the user steps off the scale.
Features:
Features:
- Capacity : 440 Lb or 200 Kg
- Measuring Units: Pounds, Kilograms, Stones
- Accurately measures in 0.2 Lbs or 0.1 Kg
- Extra Large bright display of 5 x 5 inch (9 x 7 cm)
- User friendly Hold feature
- Automatic shut-off feature ensures long battery life
- Lithium battery included
- Dimensions: 13.25" x 12.5" x 2" (33cm x 31cm x 5cm)
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.