Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB318506

Global Industrial™ Portable Floor Scale With LCD Indicator, 1,000 lb x 0.5 lb

Product Description
✓ Easy-to-read display and keypad system
✓ Integrated wheels and carrying handles allow easy transportation
✓ Weight capacity is 1000 lbs

Use the Global Industrial™ Portable Floor Scale With LCD Indicator for measuring accuracy for applications including receiving, distribution, storage, and more. This digital drum scale is made of steel for strength and durability. LED display provides high-visibility readout for user convenience. Integrated wheels and carrying handles that allow ergonomic unit mobility and transport. Dual ramps and checkered plate platform accommodate heavy-duty content. Adjustable feet with silicone pads ensure stability and surface protection. UL approved. 1-Year Limited Warranty.

  • Dimensions: 34-7/8"L x 36-15/16"W x 2-3/4"H
  • Dark gray color finish
  • PRICE
    $939.00

    1
    1
    Available on or around 10/01/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length38 in
    Width41 in
    Height2-3/4 in
    Weight Capacity1000 lbs
    Weight100 lbs
    Readability0.5 lbs
    Platform Length36-15/16 in
    Unit of Measurementlb, kg
    Platform Width34-7/8 in

    Product Details

    DisplayLED
    Platform MaterialSteel
    Power Supply9VDC 600mA Adapter, 4 AA Batteries
    WheelsYes
    Operating Temperature-10° - 40° C / 15° - 105° F
    MaterialSteel
    Indicator MaterialStainless Steel
    Manufacturers Part Number318506
    BrandGlobal Industrial
    TypePortable Floor Scale
    ColorGray
    Resolution1:2500
    Dual ReadabilityNo
    Voltage9 V
    HandpostNo
    Package Quantity1
    DescriptionPortable Floor Scale With Digital Indicator
    InterfaceRS-232, USB
    Stabilization Time< 3 Seconds
    Legal for TradeNo

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL