x

Take 15% off your entire order!

Offer applied at checkout

+

Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales

Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales

Item #: WBB587014

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $227.95

Save $11.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales

Digital Length Measuring Device For Table Mount Or The Model MB130

  • BRAND Detecto
  • LENGTH INCHES 24-3/8
  • WIDTH INCHES 11-3/8
  • HEIGHT INCHES 2-3/4
  • COLOR White
  • CONSTRUCTION Steel, Plastic
  • DESCRIPTION Digital Baby Length Measuring Device
  • MANUFACTURERS PART NUMBER DLM
  • WEIGHT LBS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Detecto 437 Eye Level Beam Physician Scale 450lb x 4oz

Item #: B587038

(4)

Free Shipping

Usually ships in 12 to 15 days

$195.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales

Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales

Item #: WBB587014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales
    Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales
    Detecto DLM Digital Length Measuring Device for Table Mount or 8450 Scales
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant