Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB246397

MPN #: PDUMV20

Tripp Lite PDUMV20 Digital Power Distribution Unit Vertical PDU 16 NEMA5-15/20R 20A

Product Description
Tripp Lite's PDUMV20 metered power distribution unit offers 20 amp, 120V multi-outlet AC power distribution in a convenient 60 inch mountable housing. Digital current meter displays the power consumption of connected equipment. Offers vertical power distribution in rackmount, raceway, and workbench applications. Tooless installation supports fast installation in button-mount compatible equipment racks. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory, or factory environments. Unfiltered electrical pass-through makes the PDUMV20 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 20 NEMA 5-15/20R output receptacles, 15 ft. AC line cord, lighted power switch with locking transparent cover to prevent accidental shutoff, and 20 amp circuit breaker in rugged metal case design.

PLUG/OUTLETS-Input: NEMA L5-20P/Output: 20 NEMA 5-15/20R

ELECTRICAL- 120V AC, 50/60Hz, 20A [Requires NEMA L5-20R or 5-20R(using included adapter) wall receptacle]

FORMAT- 60 inch mountable strip format

  • Corded AC power distribution unit with 20 amp capacity and 20 AC receptacles
  • Digital current meter display
  • Sturdy 60 inch aluminum housing
  • Tooless installation supports fast installation in button-mount compatible equipment racks
  • Included hardware allows for Zero-U configurations in rack enclosures
  • Ideal for horizontal or vertical raceway style power distribution in office, workbench, industrial, network, and telecom applications
  • Lighted power switch with locking transparent safety cover prevents accidental shutoff
  • 20 amp electrical capacity
  • 120V AC, 50/60Hz electrical compatibility
  • 15 ft. power cord
  • Lifetime Limited Warranty


PRICE
$339.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Input Cord Length15 ft

Product Details

Voltage120 V
Input Plug TypeL5-20P/5-20P
Manufacturers Part NumberPDUMV20
Number of Outlets20
Outlet Type5-15/20R
BrandTripp Lite
Max Input20A