Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB244701

Global Industrial™ Wheelchair Scale, 1,000 Lb Capacity, 41-2/3"L x 41-1/4"W

Product Description
✓ Built-in ramp allows easy recessed floor access
✓ Easily transportable
✓ Supports weight capacity up to 1000 lbs.

Easily weigh ambulatory and wheelchair-bound individuals with the Global Industrial™ Wheelchair Scale. Featuring an easy-to-read LCD display, this scale has a 1,000 lb. capacity and readability of 0.5 lb. for precise weighing. It is made with durable steel and is equipped with integrated wheels for easy transport, adjustable foot pads to level out uneven floors, stainless steel handrails, and a built-in ramp. Limited 1-Year Warranty.

  • Durable powder coat finish
  • Smooth top plate surface easily supports wheelchairs & people
  • PRICE
    $999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length41-2/3 in
    Width41-1/4 in
    Height2-3/4 in
    Weight Capacity1000 lbs
    Weight113.3 lbs
    Platform Width31-1/2 in
    Readability0.5 g
    Platform Length31-1/2 in

    Product Details

    TypeDigital Wheelchair Scale
    DisplayLCD
    ColorWhite
    Power Supply12VDC 500mA Adapter & Rechargeable Battery (Included)
    WheelsYes
    MaterialMild Steel, Aluminum
    HandpostY
    DescriptionWheelchair Scale
    InterfaceRS-232, USB
    Package Quantity1
    Manufacturers Part Number244701
    Legal for TradeNo
    BrandGlobal Industrial

    Warranty

    Warranty4 yr