- Keep lids organized and easily accessible for customer use.
- Countertop design allows you to move organizer to accommodate changing needs.
Dimension™ Lid Towers, 30 h x 5-1/2 w x 13 d
Write a Review
|
Questions & Answers (0)
Product Description
Dimension™ Lid Towers offer high capacity lid and straw organization. Combine them with the Dimension™ Beverage Center Cabinets for a complete beverage center.
PRICE
$425.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 13 in |
| Height | 30 in |
Product Details
| Material | Polystyrene |
| Package Quantity | 1 |
| Description | Lid Towers |
| Color | Black |
| Manufacturers Part Number | L2204 |
| Brand | San Jamar |