Dinex DX4GCOF907 - 9 Oz. Low Profile Crystalon Tumbler, 9Oz. 48/Cs, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Dinex 9Oz. Low Profile Crystalon Tumbler, 9Oz. 48/Cs, Clear, DX4GCOF907
Dinex 9Oz. Low Profile Crystalon Tumbler, 9Oz. 48/Cs, Clear, DX4GCOF907
Dinex 9Oz. Low Profile Crystalon Tumbler, 9Oz. 48/Cs, Clear, DX4GCOF907
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 7 in |
| Height | 7 in |
Product Details
| Capacity | 9 oz |
| Material | SAN |
| Package Quantity | 1 |
| Description | Low Profile Crystalon Tumbler |
| Color | Clear |
| Manufacturers Part Number | DX4GCOF907 |
| Brand | Dinex |