Features:
- Modern Looking Bowls For Hot Or Cold Foods
- Double-Wall Insulated With Ozone-Safe, Urethane Foam
- Not Recommended For Microwave
Weights & Dimensions
| Width | 14 in |
| Depth | 11 in |
| Height | 10-1/2 in |
Product Details
| Type | Insulated Bowl |
| Capacity | 5 oz |
| Material | Urethane Foam |
| Package Quantity | 1 |
| Description | Fenwick Insulated Bowl |
| Color | Black |
| Manufacturers Part Number | DX520003 |
| Brand | Dinex |