x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX1089I50 - Flat Tray, 14" x 18", 12/Cs, Dark Blue

Dinex DX1089I50 - Flat Tray, 14" x 18", 12/Cs, Dark Blue

Item #: WBB1190146

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$297.25 up to 24% OFF

Price: $224.95

Save $11.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Flat Tray, 14" X 18", 12/Cs, Dark Blue, DX1089I50

Features:
  • Durable Serving Trays Are Molded From Sturdy Fiberglass
  • Steel-Band Reinforced Edging
  • Flat Trays Are Available In Seven Decorator Colors
  • Color Coordinated With Other Dinex Products
  • Dishwasher Safe
  • Will Not Warp Or Split Under Normal Daily Use

  • COLOR Dark Blue
  • DIMENSIONS 14-3/4x18
  • CASE QUANTITY 1
  • TYPE Tray
  • LENGTH INCHES 18
  • MATERIAL Fiberglass
  • BRAND Dinex
  • WIDTH INCHES 14
  • INTERIOR DIMENSIONS 18 Inches x 14 Inches
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX1089I50 - Flat Tray, 14" x 18", 12/Cs, Dark Blue

Dinex DX1089I50 - Flat Tray, 14" x 18", 12/Cs, Dark Blue

Item #: WBB1190146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant