Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190313

MPN #: DX1089M50

Dinex DX1089M50 - Flat Tray, 15" x 20', 12/Cs, Dark Blue

Product Description
Dinex Flat Tray, 15" x 20', 12/Cs, Dark Blue, DX1089M50

Features:
  • Nothing Beats These Trays For Healthcare Meal Delivery
  • Durable Serving Trays Are Molded From Sturdy Fiberglass With Steel-Band Reinforced Edging
  • Stronger And Much More Stable Than Molded Plastic Serving Trays
  • Flat Trays Are Available In Seven Decorator Colors
  • Color Coordinated With Other Dinex Products
  • Trays Are Dishwasher Safe
  • Will Not Warp Or Split Under Normal Daily Use
PRICE
$325.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width15 in
Inside Dimensions20 Inches x 15 Inches

Product Details

TypeTray
MaterialFiberglass
Package Quantity1
ColorBlue
BrandDinex