x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX6SM081190 - Iris Garden Entree Headings, 3 Panel, Perforated, 8-1/2"x14" 2000/Cs, Pink

Dinex DX6SM081190 - Iris Garden Entree Headings, 3 Panel, Perforated, 8-1/2"x14" 2000/Cs, Pink

Item #: WBB1189865

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$321.33 up to 14% OFF

Price: $277.95

Save $13.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Iris Garden Entrée Headings, 3 Panel, Perforated, 8-1/2"x14" 2000/Cs, Pink, DX6SM081190

Features:
  • The Perfect Way To Complete Your Traytop Presentation
  • Colorful, Graphically Coordinated Menu Forms
  • Printed On Bright White 24 Lb. Stock Paper
  • Complement The Full Range Of Dinex Traycovers, Napkins Trayware And Dietary Meal Kits
  • Perforated Between Each Panel For Easy Folding And Separation
  • Dinex Stock Menu Shells Come Ready To Imprint With Your Daily Menu Selections
  • The Paper And Ink Specifications Are Compatible With Copiers And Laser Printers
  • With Interior Panels Printed In Seven Industry-Standard Dietary Colors, Each Panel Displays Daily Breakfast, Lunch And Dinner Selections

  • MANUFACTURERS PART NUMBER DX6SM081190
  • COLOR FINISH Pink
  • CASE QUANTITY 1
  • DEPTH INCHES 8-1/2
  • HEIGHT INCHES 10
  • MATERIAL Paper
  • WIDTH INCHES 14
  • BRAND Dinex
  • DESCRIPTION Iris Garden (Breakfast, Lunch, Dinner Headings)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX6SM081354 - Iris Garden Entree Headings, 3 Panel, Perforated, 8-1/2"x14" 2000/Cs, Green

Item #: B1190761

Not Yet Rated

Usually ships in 5 to 8 days

$277.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX6SM081190 - Iris Garden Entree Headings, 3 Panel, Perforated, 8-1/2"x14" 2000/Cs, Pink

Dinex DX6SM081190 - Iris Garden Entree Headings, 3 Panel, Perforated, 8-1/2"x14" 2000/Cs, Pink

Item #: WBB1189865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant