x

Take 15% off your entire order!

Offer applied at checkout

Dinex DXHS325DN01 - Jack-O-Lanterns Design Dinner Napkins, 15" x 17", 100/Pk

Dinex DXHS325DN01 - Jack-O-Lanterns Design Dinner Napkins, 15" x 17", 100/Pk

Item #: WBB1189785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.62 up to 25% OFF

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Jack-O-Lanterns Design Dinner Napkins, 15" x 17", 100/Pk, DXHS325DN01

Features:
  • The Complete Range Of Dinex Facial Quality Napkins Lets You Coordinate A Colorful And Attractive Traytop Display For Every Setting
  • Dinex Decorator 2 Ply Dinner Napkins Are With 1/8 Fold And Coin Edge Embossed
  • Rich Selection Of Styles, Colors And Textures To Add A Special Touch To Your Dining Service
  • They Feature Superior Wet Strength
  • Design Coordinated With The Complete Dinex Tray-Top Ensemble

  • MANUFACTURERS PART NUMBER DXHS325DN01
  • CASE QUANTITY 1
  • DEPTH INCHES 4-3/5
  • HEIGHT INCHES 8-1/4
  • MATERIAL Paper
  • WIDTH INCHES 8-1/2
  • BRAND Dinex
  • DESCRIPTION Jack-O-Lanterns Design Dinner Napkins
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DXHS325DN01 - Jack-O-Lanterns Design Dinner Napkins, 15" x 17", 100/Pk

Dinex DXHS325DN01 - Jack-O-Lanterns Design Dinner Napkins, 15" x 17", 100/Pk

Item #: WBB1189785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant