x

Take 15% off your entire order!

Offer applied at checkout

Dinex DXTT8 - Rect. Entree, One Compartment, 12 Oz. 1000/Cs, White

Dinex DXTT8 - Rect. Entree, One Compartment, 12 Oz. 1000/Cs, White

Item #: WBB1189647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$193.12 up to 22% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex Rect. Entrée, One Compartment, 12 Oz. 1000/Cs, White, DXTT8

Features:
  • A Cost-Saving And Efficient Alternative
  • Wide Variety Of Side Pieces On The Patient Tray
  • High-Quality Disposables
  • Increase Efficiency While Reducing Costs For Washing And Handling
  • Has A Variety Of Uses On The Healthcare Tray

  • MANUFACTURERS PART NUMBER DXTT8
  • CAPACITY 12 Oz.
  • CASE QUANTITY 1
  • DEPTH INCHES 8-1/2
  • TYPE Rectangular Entree
  • HEIGHT INCHES 15-3/4
  • MATERIAL High Heat Plastic
  • WIDTH INCHES 10-3/4
  • BRAND Dinex
  • DESCRIPTION Rectangular Entree
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DXTT8 - Rect. Entree, One Compartment, 12 Oz. 1000/Cs, White

Dinex DXTT8 - Rect. Entree, One Compartment, 12 Oz. 1000/Cs, White

Item #: WBB1189647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant