x

Take 15% off your entire order!

Offer applied at checkout

Dinex DX400003 - The Heritage Collection® Stackable Mug, insulated, 8 Oz., 48/Cs, Onyx

Dinex DX400003 - The Heritage Collection® Stackable Mug, insulated, 8 Oz., 48/Cs, Onyx

Item #: WBB1190038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$165.39 up to 14% OFF

Price: $141.95

Save $7.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dinex The Heritage Collection® Stackable Mug, Insulated., 8 Oz., 48/Cs, Onyx, DX400003

Features:
  • Contemporary Faceted Styling And A China-Like Appearance
  • Double-Wall Insulated With Ozone-Safe, Urethane Foam
  • For Hot Or Cold Beverages
  • Stackable
  • Not Recommended For Microwave
  • Features Maximum Temperature Retention
  • Sturdy 3-Finger Handle
  • BPA Free

  • MANUFACTURERS PART NUMBER DX400003
  • CASE QUANTITY 1
  • CAPACITY 8 Oz.
  • DEPTH INCHES 12
  • HEIGHT INCHES 14
  • MATERIAL Urethane Foam
  • WIDTH INCHES 15
  • BRAND Dinex
  • DESCRIPTION The Heritage Collection® Heritage Stackable Bowl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dinex DX400061 - The Heritage Collection® Stackable Mug, insulated, 8 Oz., 48/Cs, Cranberry

Item #: B1190049

Not Yet Rated

Usually ships in 5 to 8 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinex DX400003 - The Heritage Collection® Stackable Mug, insulated, 8 Oz., 48/Cs, Onyx

Dinex DX400003 - The Heritage Collection® Stackable Mug, insulated, 8 Oz., 48/Cs, Onyx

Item #: WBB1190038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant