Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190500

MPN #: DXTT58

Dinex DXTT58 - Translucent Tumbler Lid W/Straw Slot 1000/Cs, Clear

Product Description
Dinex Translucent Tumbler Lid W/Straw Slot 1000/Cs, Clear, DXTT58

Features:
  • Offers A Wide Assortment Of Single-Use, Disposable Lids
  • Offers A Wide Assortment Of Generic Disposable Healthcare Lids
  • Disposable Lids Are Manufactured From Sturdy, High Density Material
  • Several Popular Styles Feature Stacking Lugs And Removal Tabs To Allow For Easy Separation
PRICE
$69.95

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth7 in
Height13-1/2 in

Product Details

MaterialPolystyrene
Package Quantity1000
DescriptionTranslucent Tumbler Lid W/ Straw Slot
ColorClear
FitsCarlisle, Cambro, Dinex, & GET 5.5 oz. - 17 oz. Tumblers
BrandDinex