Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1603550

MPN #: MSRK-10A

Dino-Lite MSRK-10A Table Top Precision Stand with Quick Release & Fine Tune Adjustment

|
Questions & Answers (0)
PRICE
$311.95
Usually ships in 2 to 5 days
The Dino-Lite RK-10A universal stand is a stable tabletop platform that features precise fine-focus adjustment and a new quick release function. This high-quality product is compatible with the complete line of Dino-Lite handheld microscope cameras. The RK-10A quick release button is helpful for fast and convenient vertical movement and fine-focus adjustment knob is especially useful at high magnification. This model also includes an adjustable safety stop to help prevent accidental collisions between the microscope and the object in view. Its adjustable horizontal arm has a 7-inch range with 360-degree rotation and an optional arm attachment is included that increases its effective range of motion. These features combine to provide complete command and control of microscope orientation and positioning for maximum productivity and ease of use. The RK-10 is composed of resilient stainless steel and lightweight aluminum.