Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century

Model # :WBB245508

MPN #: 7FD1026

Century 7FD1026, Direct Drive Blower Motor 1075 RPM 277 Volts 1/4 HP

Product Description
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • Sleeve Bearing
PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length5-1/2 in
Shaft Diameter0.5 in

Product Details

Bearing TypeSleeve
Horsepower1/4 HP
Number of Speeds3
Frame48
Hertz60 Hz
RotationDS (Double Shaft) °
Motor RPM 60 Hertz1075 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationResilient
Voltage277 V
Phase1
Full Load Amps1.3 A
Manufacturers Part Number7FD1026
Rated RPM1075
Service Factor1.00
RPM Range1001-1100 rpm
BrandCentury

Compliance & Certifications

CertificationsUL and CSA